Zoro Homepage

15 ft Blue Molded Category 6 Patch

  • Mfr # EZ530412

  • Zoro # G515780913


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ530412
Zoro #
G515780913
UPC #
723902054192
Country of Origin
China

Description

Category 6 cables are the perfect way to connect your workspace s emerging gigabit networks. Category 6 cables improve upon the Category 5e specification by providing twice the available bandwidth up to 500Mhz and a signal-to-noise margin improvement that is sixteen times 12dB better than that provided by Cat 5e. Primary InformationNetwork Cable Type : Patch Cable Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Networking / Compliant Standards : EIA/TIA-568B Category 6 CSA ETL Molded 24AWG Dimensions&MiscellaneousLength : 15 feet Enclosure Color : Blue Service&SupportService & Support Type : Lifetime warranty UNSPSC CodeUNSPSC Code : 26121609 Product IDUPC: 065030789295Manufacturer Part:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.