Zoro Homepage

15Ft White Snagless Cat6 Utp Patch Cable

  • Mfr # EZ689096

  • Zoro # G015758375


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ689096
Zoro #
G015758375
UPC #
723902056882
Country of Origin
China

Description

Our Cat6 Snagless UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE and feature specialized connector moldings that help prevent snags during cable runs. Primary Information Network Cable Type : Patch Cable Cable Technology : Unshielded twisted pair UTP Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Features : SNAGLESS Dimensions&Miscellaneous Length : 15 feet Enclosure Color : WHITE UNSPSC Code UNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.