Zoro Homepage

20 Amp White Single Power Tamper Resistant Outlet

  • Mfr # EZ337112

  • Zoro # G504003665


product price: $22.35
/ea

Key Features

Number of Outlets
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ337112
Zoro #
G504003665
UPC #
661541492237
Country of Origin
China

Details

Item
Outlet Strip
Number of Outlets
1
Color
White

Description

  • Outlet
  • Indoor use
  • Single power
  • Tamper resistant
  • White
  • 125 volts
  • 20 amps
  • Length: 1.06
  • Width: 1.38
  • Height: 4.06
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.