Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. 42U Server Rack Cabinet

  • Mfr # EZ825234

  • Zoro # G316377237


product price: $3,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ825234
Zoro #
G316377237
UPC #
-
Country of Origin
China

Description

42U Server Rack Cabinet Specifications Rack capacity: 42U Compliance industry standards: EIA-310-D Nuts included: Y Inner height: 24in Material: Steel Design: 4-post Frame type: Closed Mounting hole shape: Square Type: Freestanding rack Number of nuts: 200 Mounting depth max: 94 cm Maximum weight capacity rolling: 1050 kg Maximum weight capacity: 1500 kg Weight: 310 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.