Zoro Homepage

25 ft. Molded Category 6 Patch Cable - ETL Verified

  • Mfr # EZ688415

  • Zoro # G515767877


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ688415
Zoro #
G515767877
UPC #
723902033524
Country of Origin
China

Description

Cat6 UTP Patch Cables offer reliable Ethernet connections. This 25 ft cable is ETL verified to meet or exceed all Category 6 performance standards and features a durable gray jacket that simplifies departmental color coding while providing rugged flexibility for network connections. To ensure long-lasting performance high quality Cat6 UTP Patch Cables offer PVC molded strain relief that prevents the RJ45 connector termination point from bending at sharp angles - reducing the risk of cable damage which could decrease network performance. 25 ft Gray Cat6 UTP Patch Cable is constructed of only top quality materials to ensure optimum durability. -Cable Type: Category 6.-Cable Length: 25 ft.-Cable Characteristic: Patch Cable.-Connector on First End: 1 x RJ-45 Male Network.-Connector on Second End: 1 x RJ-45 Male Network.-Features: Molded.-Conductor: Copper.-Jacket: PVC.-Color: Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.