Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 in. Wall Mount Monitor Arm - Single Swivel

  • Mfr # EZ260048

  • Zoro # G115834757


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ260048
Zoro #
G115834757
UPC #
652513845601
Country of Origin
China

Description

Features -Mount your monitor or flat-screen TV on a wall to save space and easily share your screen -Supports a 13’’ - 27’’ monitor or TV up to 33 lb 15 kg -Arm extends 7 7” 195 mm -Pivoting arm with +90° / - 90° swivel to provide maximum viewing flexibility -Tilts freely +45° / - 45° allowing easy angle adjustment up or down -Easy installation with slide-in wall plate construction -Supports VESA mount compliant monitors: 75x75 100x100 -Cable management Specifications - Size: 27 in. - Device Supported: Monitor - Weight: 12.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.