Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2B 1A Lp Pci Express Firewire Card

  • Mfr # EZ875761

  • Zoro # G916054385


product price: $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ875761
Zoro #
G916054385
UPC #
753153331346
Country of Origin
China

Description

This 3 Port PCI Express FireWire card comes equipped with a low profile bracket for installation in small form factor PCs and includes an optional full-size bracket for installation in a standard-sized PC case. The FireWire card can be installed in a PCIe slot to add two IEEE1394b FireWire 800 - 9 pin ports and one IEEE1394a FireWire 400 - 6 pin port providing broad compatibility with a wide range of FireWire devices e.g. DV camcorders external hard drives digital cameras etc.. The 2x FireWire 800 and 1x FireWire 400 card features a native single chip PCI Express chipset which provides faster more reliable and cost-effective performance than expansion cards that utilize a bridge chip. Features -Two 9-pin FireWire 800 ports each with transfer rates up to 800Mbps -One 6-pin FireWire 400 port each with transfer rates up to 400Mbps -Includes full/standard profile installation bracket -Built with a native PCI Express chipset no bridge chip -Internal power connector for high-powered FireWire devices -Compliant with IEEE 1394b and backwards compatible with IEEE 1394a - 2000 as well as 1394-1995 standards -Plug-and-Play and hot-swap compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.