Zoro Homepage

3 Ft Gray Shielded Cat6A Patch Cable

  • Mfr # EZ530447

  • Zoro # G415757817


product price: $23.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ530447
Zoro #
G415757817
UPC #
723902055854
Country of Origin
China

Description

This high quality gray 3ft Cat6a cable STP ensures dependable Ethernet connectivity supporting 10 Gigabit performance up to 500 MHz. double that of standard Category 6 cable ideal for Power over Ethernet PoE applicationsPrimary InformationNetwork Cable Type :  Patch Cable Cable Technology :  Shielded twisted pair STP Left Connector Gender :  Male Right Connector Gender :  Male Left Connector Type :  RJ-45 Right Connector Type :  RJ-45 Dimensions&MiscellaneousLength :  3 feet Enclosure Color :  gray Service&SupportService & Support Type :  Lifetime Warranty Special FeatureRoHS :  Y UNSPSC CodeUNSPSC Code :  26121609 

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.