Zoro Homepage

3 Ft Green Snagless Cat6 Utp Patch Cable

  • Mfr # EZ538218

  • Zoro # G015758689


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ538218
Zoro #
G015758689
UPC #
723902057179
Country of Origin
China

Description

Our Cat6 Snagless UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE and feature specialized connector moldings that help prevent snags during cable runs. Primary Information Cable Type : System Cables Cable Technology : Unshielded twisted pair UTP Dimensions&Miscellaneous Length : 3 feet Color : Green Connection Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Service&Support Service & Support Type : Lifetime warranty Special Feature RoHS : Y UNSPSC Code UNSPSC Code : 26121609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.