Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Ft White Snagless Cat6 Utp Patch Cable

  • Mfr # EZ527926

  • Zoro # G715757906


product price: $17.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ527926
Zoro #
G715757906
UPC #
723902056349
Country of Origin
China

Description

Cat6 Snagless UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE and feature specialized connector moldings that help prevent snags during cable runs. Because we use a high quality UL Listed 24 gauge insulated copper wire our cables easily sustain the nominal voltage 48v capability required for Power over Ethernet applications whereas the inferior quality offered by copper-coated aluminum cables may be subject to insufficient power delivery heat buildup and potentially equipment damage. -Constructed and tested to ensure minimal Near End Crosstalk NEXT.-Molded snag-less connectors.-Molded strain relief prevents near connector damage.-Color: White.-Cable Length: 3 ft 0.91 m.-Number of Conductors: 8.-Wire Guage: 24 AWG.-Fire Rating: CMG Rated General Purpose.-Cable Rating: CAT6a.10Gbit/s.-Wiring Standard: TIA/EIA-568-B.1-2001 T568B.-Connector A: 1. RJ45 Male.-Connector B: 1. RJ45 Male.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.