Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 m Aqua Fiber Cable

  • Mfr # EZ634474

  • Zoro # G015767872


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ634474
Zoro #
G015767872
UPC #
652513846516
Country of Origin
China

Description

3 m Aqua Fiber Cable Connect 40GBase-SR4 100GBase-SR10 SFP+ and QSFP+ transceivers in 40 and 100 Gigabit networks.This fiber optic cable lets you connect 40GBase-SR4 100GBase-SR10 SFP+ and QSFP+ transceivers in 40 and 100 Gigabit networks.The OM4 cable supports Vertical Cavity Surface Emitting Laser VCSEL and LED light sources and is backward compatible with your existing 50-125 equipment.This Aqua OM4 duplex multimode fiber cable is housed in a LSZH Low-Smoke Zero-Halogen flame retardant jacket to ensure minimal smoke toxicity and corrosion when exposed to high sources of heat in the event of a fire.Its ideal for use in industrial settings central offices and schools as well as residential settings where building codes are a consideration.Features -Lots of options in every category -High quality construction and modern designs -Superior quality performance and reliability -Competitive prices and value for money Specifications - Product Type: Network Cable - Cable Type: Fiber Optic - Cable Characteristic: Patch Cable - Fiber Optic Mode: Multi-mode - Core / Cladding Diameter: 50/125 μm - Cable Length: 9.84 ft - Connector on First End: 2 x LC Male Network - Connector on Second End: 2 x LC Male Network - Data Transfer Rate: 12.50 GB/s - Color: Aqua

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.