Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 in. Monitor Riser Drawer - Large

  • Mfr # EZ263878

  • Zoro # G715879387


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ263878
Zoro #
G715879387
UPC #
652513845625
Country of Origin
China

Description

Features -Height-adjustable monitor stand with large format 19 7” x 13” 500 x 330 mm sits easily on your desk -Supports a 13” - 32” 330 - 812 8 mm monitor up to 22 lb 10 kg -Stackable columns let you choose between three different heights with a maximum height of 6 6 168 mm -Large storage area between stacking columns to store virtually any laptop -Drawer for supplies maximizes desktop space -Front slot holds most tablets and phones -Side groove hold pens and other small office supplies -Non-skid column base protects work surface Specifications - Size: 32 in. Form Factor: - Desktop Tabletop Material: - Plastic - Weight: 13.74 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.