This item is Discontinued.

Ezgeneration 3.2V & 600 mAh Lithium Phosphate Cells for Super Bright Outdoor Solar Lighting - Pack of 2 EZ1337951

3.2V & 600 mAh Lithium Phosphate Cells for Super Bright Outdoor Solar Lighting - Pack of 2 (Discontinued)

  • Mfr # EZ1337951
  • Zoro # G404160994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ1337951
Zoro #
G404160994
UPC #
797410612229
Country of Origin
China

Description

Features
  • Designed for use in solar lighting and home security applications
  • Charge before use
  • Pack of 2
Specifications
  • Color: Silver
  • Battery Type: Lithium Iron Phosphate (LiFeP04)
  • Capacity: 600 mAh
  • Voltage: 3.2V
  • Format: 14500
  • Warranty Term: Limited manufacturer warranty covering defects in workmanship
  • Warranty Length: 6 months
  • Dimension: 0.4" H x 1.7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.