Zoro Homepage

35 ft. Ethernet Patch Cable - Gray

  • Mfr # EZ729287

  • Zoro # G815768079


product price: $69.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ729287
Zoro #
G815768079
UPC #
723902730072
Country of Origin
China

Description

Features -Deliver high-performance 10 Gigabit network connections free of noise and EMI/RFI interference -Constructed with 100% copper and foil-shielded twisted-pair wiring -The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss -Snagless RJ45 clips help protect your network connections -Each cable is tested for up to 500MHz frequency and is more than suitable for 10GBase-T Ethernet -Built for quality performance -Color - Blue -Cable Length - 35 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.