
37 in. 25U Server Rack Cabinet
Mfr # EZ945694
Zoro # G316377251
product price: $2,639.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ945694
Zoro #
G316377251
UPC #
-
Country of Origin
China
Description
25U Server Rack Cabinet Specifications Rack capacity: 25U Compliance industry standards: EIA-310-D Nuts included: Y Depth: 1070 mm Certification: RoHS Material: Steel Design: 4-post Frame type: Closed Type: Freestanding rack Number of nuts: 100 Size: 37in Maximum weight capacity rolling: 1050 kg Maximum weight capacity: 1500 kg Weight: 238.1 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.