Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39 - 75 in. Articulating Flat Panel Wall Mount

  • Mfr # EZ445270

  • Zoro # G504005485


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ445270
Zoro #
G504005485
UPC #
747216350801
Country of Origin
China

Description

We all know television is the best entertaining inventions and now a day's seen in all type of environment. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. We do provide stability, sturdy, resistant to damage, as opposed to weak competing panels for all our televisions.

Features
  • Rolls +/-5? for post-installation leveling
  • Universal 200 x 100 to 600 x 400 compatible
  • I-shaped adapter plate helps avoid blocking connections of back of display
  • Hook & Hang(TM) system offers 1-person installation
  • Wall arm assembly, adapter plate, plate nut, hardware, vertical plate & horizontal plate
Specifications
  • Color: Black
  • Type: Wall Mount
  • Fits: 39"-75" TVs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.