Zoro Homepage

3Ft Blue Molded Cat6 Patch Cable

  • Mfr # EZ689028

  • Zoro # G715757975


product price: $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ689028
Zoro #
G715757975
UPC #
723902054321
Country of Origin
China

Description

s Category 6 cables are the perfect way to connect your workspace s emerging gigabit networks. Category 6 cables improve upon the Category 5e specification by providing twice the available bandwidth up to 500Mhz and a signal-to-noise margin improvement that is sixteen times 12dB better than that provided by Cat 5e.Primary InformationNetwork Cable Type : Patch Cable Left Connector Gender : Male Right Connector Gender : Male Right Connector Type : RJ-45 Networking / Compliant Standards : TIA/EIA-568B Category 6 Molded Dimensions&MiscellaneousLength : 3 feet Enclosure Color : Blue Service&SupportService & Support Type : Lifetime warranty Special FeatureRoHS : Yes UNSPSC CodeUNSPSC Code : 26121609 Product IDUPC: 065030789462Manufacturer Part:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.