Zoro Homepage

3W102-0WH White 2 Pole 3 Wire Grounding Cord Outlet

  • Mfr # EZ151246

  • Zoro # G604147832


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ151246
Zoro #
G604147832
UPC #
654204850284
Country of Origin
China

Description

Features
  • Product Type: Cord Outlet
  • Maximum Amperage: 15 amps
  • Nema Type: 5-15R
  • Volts: 125 volts
  • Color: White
  • Number in Package: 1 pk
  • Number of Poles: 2
  • Grounded: Yes
  • Receptacle Outlet Type: Cord
  • UL Listed: Yes
  • Material: Thermoplastic
  • CSA Listed: Yes
  • Number of Wires: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.