Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Gray Molded Category 6 Patch Cable ETL Verified

  • Mfr # EZ520655

  • Zoro # G616341716


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ520655
Zoro #
G616341716
UPC #
-
Country of Origin
China

Description

Our Cat6 UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE. Because we use a high quality UL Listed 24 gauge insulated copper wire cables easily sustain the nominal voltage 48 v capability required for Power over Ethernet applications whereas the inferior quality offered by copper-coated aluminum cables may be subject to insufficient power delivery heat buildup and potentially equipment damage. All of Cat6 patch cables are wired to ANSI/TIA-568-B specifications. Connects workstation to wall outlet. Patches from hub to distribution panel. May be used with gigabyte networks. Category 6 Patch cables are constructed with top quality components. The Strain relief prevents the cable from being bent at sharp angles at the connector to minimize the stress at the plug termination point. Coloured Hoods for departmental colour coding. Category 6 patch cables are carefully constructed and tested to keep the Near End Crosstalk NEXT well within acceptable limits. Color: Gray. Cable Length: 50 ft. Conductor: Copper. Cable Characteristic: Patch Cable. Connector on First End: 1 x RJ-45 Male Network. Connector on Second End: 1 x RJ-45 Male Network. Cable Type: Category 6.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.