Zoro Homepage

6 ft. Cat6 Ethernet Patch Cable with Snagless, Gray

  • Mfr # EZ329975

  • Zoro # G115768038


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ329975
Zoro #
G115768038
UPC #
661541434671
Country of Origin
China

Description

Features -RJ45 connector-clip protectors eliminate cable snags and breaks during installation -PVC jacket for color coding your connections -1 ft. in length for shorter connections without the clutter of excess cable -Molded RJ45 connectors prevent cable damage and also provide strain relief -50-micron gold-plated connectors for a clear signal -High-quality 24 AWG copper wire -ETL verified -Color - Gray -Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.