Zoro Homepage

6 Ft. DVI to VGA Analog Flat Panel Display Cable

  • Mfr # EZ524011

  • Zoro # G003729141


product price: $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ524011
Zoro #
G003729141
UPC #
723902033982
Country of Origin
China

Description

This 6ft DVI to VGA Monitor Cable features a DVI (analog) male connector and a VGA (High Density D-Sub) male connector providing a cost-effective way to connect an analog or dual mode Flat Panel Display to a PC or Mac computer with a DVI Analog Video Card.
  • Warranty: Lifetime.
  • Color: Black.
  • Cable Length: 6 ft [1.83 m].
  • Connector A: 1 - 17 pin DVI-A Male.
  • Connector B: 1 - 15 pin High Density D-Sub (VGA) Male.
  • Wire Gauge: 28 AWG.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.