Zoro Homepage

6 ft Gray Snagless Category 5e- 350 MHz- UTP Patch Cable

  • Mfr # EZ524000

  • Zoro # G415768059


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ524000
Zoro #
G415768059
UPC #
723902033395
Country of Origin
China

Description

Cat5e UTP Snagless Patch Cables offer reliable Ethernet connections. This 6ft cable meets or exceeds all Category 5e specifications and features a durable black jacket that simplifies departmental color coding while providing rugged flexibility for network connections. To ensure long-lasting performance our high quality Cat5e UTP Snagless Patch Cables feature a snagless design that protects the RJ45 clip from damage and makes the cables less prone to snagging during installation. The cables also feature PVC molded strain relief that prevents the RJ45 connector termination point from bending at sharp angles - reducing the risk of cable damage which could decrease network performance. -Type: Network Cable.-Connects workstation to wall outlet.-Patches from hub to distribution panel.-These cables are constructed with top quality components.-The Strain relief prevents the cable from being bent at sharp angles at the connector to minimize the stress at the plug termination point.-These cables are carefully constructed and tested to keep the Near End Crosstalk NEXT well within acceptable limits.-Molded cable.-Color: Gray.-Cable Length: 72in.-Conductor: Copper.-Cable Characteristic: Patch Cable.-Connector on First End: 1 x RJ-45 Male.-Connector on Second End: 1 x RJ-45 Male.-Cable Type: Category 5e.-Dimensions: 7.8 x 0.4 x 8.3 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.