Zoro Homepage

6 Ft Mini Usb Cable - A To Left Angle Mini B

  • Mfr # EZ531067

  • Zoro # G103729300


product price: $36.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ531067
Zoro #
G103729300
UPC #
723902058428
Country of Origin
China

Description

  • Supports high-speed data transfer rates of up to 480 Mbps.
  • Left-angled Mini USB connector.
  • Durable construction with high quality USB and Mini USB connectors.
  • Left-angled Mini USB connector allows convenient connections even when space is limited.
  • Color: Black.
  • Cable Length: 6' [1.83 m].
  • Wire Gauge: 28 AWG.
  • Connector A: 1 - USB A (4 pin) Male.
  • Connector B: 1 - USB Mini-B (5 pin) Male.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.