Zoro Homepage

6 ft Thin Toslink Digital Audio Cable

  • Mfr # EZ524012

  • Zoro # G904031305


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ524012
Zoro #
G904031305
UPC #
723902034088
Country of Origin
China

Description

This 6' Toslink optical digital audio Cable provides maximum audio clarity with no distortion or signal interference allowing you to get the most out of your digital audio gear for rich detailed sound even at extreme volumes. Thinner and more flexible than our regular Toslink cables this cable is perfect for installations where space is tight. The flexible PVC jacket construction lets you bend the cable into any position you need while maintaining optimum fiber alignment so the sound quality doesn't drop.
  • Product Type: Audio Cable.
  • Cable Length: 1.83 m.
  • Connector on First End: 1 x Toslink.
  • Connector on Second End: 1 x Toslink.
  • Jacket: PVC.
  • Additional Information: Metal shell connector designed for lifelong durability.
  • Compatibility: DAT Recorder CD Player CD Recorder DVD Player Home Receiver Satellite Dish Receiver PC audio card or Digital audio device and other types of digital audio products.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.