Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft Yellow Snagless Category 5e- 350 MHz- UTP Patch Cable

  • Mfr # EZ533219

  • Zoro # G115767994


product price: $14.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ533219
Zoro #
G115767994
UPC #
723902033432
Country of Origin
China

Description

Bridge the gap in your workspace with 's new snagless patch cables. Constructed with only top quality components the colored hoods help keep things in your department organized. Strain relief minimizes the damage to the ends of the plugs by preventing the cable from being bent at sharp angles. -Cable Type: Category 5e.-Cable Characteristic: Patch Cable.-Connector on First End: 1 x RJ-45 Male.-Connector on Second End: 1 x RJ-45 Male.-Network Cable Type: Snagless.-Conductor: Copper.-Physical Characteristics.-Color: Yellow.-Maximum Cable Length: 328 ft 100 m.-Dimensions: 7.8 x 0.5 x 8.3 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.