Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft.USB 3.0 A to A M/M Black

  • Mfr # EZ274516

  • Zoro # G615818189


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ274516
Zoro #
G615818189
UPC #
652513893879
Country of Origin
China

Description

6ft Black USB 3.0 cable A-A offers a durable high quality connection that harnesses the full capability of the superspeed USB 3.0 standard. Designed for next-generation superspeed USB device connections this USB 3.0 A to A male/male cable provides connectivity between a PC and hub or other USB A devices delivering a throughput of up to 4.8Gbps when used with a USB 3.0 host and device - an astounding 10x the capability of USB 2.0 480Mbps. Our 6ft USB 3.0 A to A device cable features high quality shielded twisted pair STP construction helping to prevent electro-magnetic interference and ensuring reliable data communication. Like all cables the 6ft USB 3.0 device cable is backed by our providing guaranteed quality and reliability. -Cable length: 72.-Color: Black.-Cable type: USB.-Connector type on first end: Type A.-Connector type on second end: Type A.-Connector on first end: 1 x 9-pin type A male USB 3.0 USB.-Connector on second end: 1 x 9-pin type A male USB 3.0 USB.-Green compliance: Yes.-Green compliance certificate/authority: RoHS.-Cable type: USB.-Fiber optic mode: Not applicable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.