Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Outlets Surge Protector - 5 ft.

  • Mfr # EZ884802

  • Zoro # G115761299


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ884802
Zoro #
G115761299
UPC #
727272101715
Country of Origin
China

Description

The is a commercial and residential surge protector for personal computers large flat screen TVs printers speakers scanners and home electronics. It offers seven 7 total surge protected outlets and four 4 Energy-Saving outlets designed to turn off up to four connected devices when your TV or PC is shut down or goes into standby mode. The Energy-Saving Threshold Switch keeps the energy-saving feature active when the Master Outlet detects low power consumption. Features -Diverts excess voltage away from sensitive electronic equipment during an AC power surge or power spike to prevent damage -Allows normal current to pass through the device while diverting any surges/spikes through the ground circuit to safeguard connected electronics and the surge suppressor -Adjustable threshold switch ensures TV and PC compatibility -Protects connected electronics with the integrated circuit breaker which automatically switches off in the event of an overload that exceeds a model’s ability to suppress the signal -Automatically turn off up to three connected devices when your computer plugged into the master outlet is shut down or goes into standby mode -Accommodates large transformer-based plugs without compromising the access of other outlets -Maintains clean power for connected equipment by filtering out electromagnetic and radio frequency interference to improve picture and sound quality -Enable the model to be placed on a wall or desk -Ensures maximum durability and prolongs the life of the unit Specifications - Voltage: 125V - Circuit Breaker: 15 Amp - Surge Suppression: 2 100 Joules - Maximum Surge Current: 105 000 Amps - Clamping Voltage: 400V L-N L-G N-G - Attenuation: Up to 43dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.