Zoro Homepage

80521-00W 2 Switch Duplex Receptacle Wallplate White

  • Mfr # EZ716472

  • Zoro # G503900538


product price: $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ716472
Zoro #
G503900538
UPC #
657248330408
Country of Origin
China

Description

Features
  • Midway wallplates can be mounted onto larger-volume outlet boxes and/or used to hide wall irregularities
  • Full 0375" taller and wider than standard wallplates
  • Smooth face and rounded edges resist dust accumulation
  • Designed for high dielectric strength and arc resistance
  • 1
Specifications
  • Color: White
  • Dimension: 0.2" H x 5" W x 6.8" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.