Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 1.57 in Max Bundle Dia., Natural, Nylon 6/6, 39 lb Strength, 100 PK

  • Mfr # EZ535576

  • Zoro # G714916830


product price: $17.25
/pk 100, $0.17/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
6 in
Width
0.15 in
Nominal Max. Bundle Dia.
1.57 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ535576
Zoro #
G714916830
UPC #
723902034217
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.15 in
Nominal Max. Bundle Dia.
1.57 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
39 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.