Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Patch Cable 10ft 1 x RJ-45 1 x RJ-45 Patch Cable Gray

  • Mfr # EZ780108

  • Zoro # G615768170


product price: $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ780108
Zoro #
G615768170
UPC #
723902716403
Country of Origin
China

Description

Category 6 cables are the perfect way to connect your workspace s emerging gigabit networks. Category 6 cables improve upon the Category 5e specification by providing twice the available bandwidth up to 250Mhz and a signal-to-noise margin improvement that is sixteen times 12dB better than that provided by Cat 5e. -Type: Patch cable.-Wires per Cable: 8 wires.-Molded.-Length: 10 ft.-Connectors: 1 x RJ-45 male.-Connectors Other Side: 1 x RJ-45 male.-Compliant Standards: EIA/TIA-568B Category 6.-Color: Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.