Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Patch Cable 5ft 1 x RJ-45 1 x RJ-45 Patch Cable Green

  • Mfr # EZ320037

  • Zoro # G015768190


product price: $18.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ320037
Zoro #
G015768190
UPC #
661541372379
Country of Origin
China

Description

Our Cat6 UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE. Because we use a high quality UL Listed 24 gauge insulated copper wire our cables easily sustain the nominal voltage 48v capability required for Power over Ethernet applications whereas the inferior quality offered by copper-coated aluminum cables may be subject to insufficient power delivery heat buildup and potentially equipment damage. - Category 6 Patch cables are constructed with top quality components.-The Strain relief prevents the cable from being bent at sharp angles at the connector to minimize the stress at the plug termination point.-Coloured Hoods for departmental colour coding.- Category 6 patch cables are carefully constructed and tested to keep the Near End Crosstalk NEXT well within acceptable limits.-Carton Quantity: 150.-Color: Green.-Connector A: 1 - RJ45 Male.-Connector B: 1 - RJ45 Male.-Network Cable Type: Molded.-Number of Conductors: 4 pair UTP.-Length: 5 ft 1.52 m.-Wire Gauge: 24 AWG.-Cable Rating: CAT6 - 500 MHz.-Wiring Standard: TIA/EIA-568-B.1-2001 T568B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.