Zoro Homepage

Circuit Breaker, 20A, 1 Pole

  • Mfr # EZ308901

  • Zoro # G910744015


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ308901
Zoro #
G910744015
UPC #
661541243693
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
Circuit Breaker Actuator
Toggle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.