Zoro Homepage

Circuit Breaker, 60A, 2 Pole

  • Mfr # EZ427829

  • Zoro # G903920969


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Actuator
Toggle
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ427829
Zoro #
G903920969
UPC #
747216258749
Country of Origin
China

Details

Item
Circuit Breaker
Amps
60A
Number of Poles
2
Circuit Breaker Actuator
Toggle
DC Voltage Rating
Not Rated

Description

Replacement for federal pacific load centers. Single pole swd rated, double pole is hacr rated. 120 volt ac, 10,000 aic.

Features
  • Plug-in
  • Type ubi-f
  • Double pole - Two 1 in. Space
  • Amp rating - 60a
  • Item weight - 0.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.