Zoro Homepage

com 100 Foot Gray CAT5E Patch Cable

  • Mfr # EZ264984

  • Zoro # G415768202


product price: $56.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ264984
Zoro #
G415768202
UPC #
652513889407
Country of Origin
China

Description

Cat5e UTP Patch Cables offer reliable Ethernet connections. This 100 ft cable meets or exceeds all Category 5e specifications and features a durable gray jacket that simplifies departmental color coding while providing rugged flexibility for network connections. To ensure long-lasting performance our high quality Cat5e UTP Patch Cables offer PVC molded strain relief that prevents the RJ45 connector termination points from bending at sharp angles - reducing the risk of decreased network performance due to cable damage. Cat5e UTP Patch Cable is constructed of only top quality materials 100% copper conductors 24 Gauge Wire 50 micron Gold Connectors to ensure optimum durability and performance. - Category 5e Patch cables are constructed with top quality components.-The Strain relief prevents the cable from being bent at sharp angles at the connector to minimize the stress at the plug termination point.-Coloured Hoods for departmental colour coding.- Category 5e patch cables are carefully constructed and tested to keep the Near End Crosstalk NEXT well within acceptable limits.-Cable 24 AWG 4 pair UTP general building use CMG FT4 fire rating type CM UL certified meets TIA/EIA 568B industry standards Category 5e patch cable.-Color: Gray.-Connector A: 1 - RJ45 Male.-Connector B: 1 - RJ45 Male.-Connectors: RJ45 Male RJ45 Male.-Length: 100 .-Maximum Cable Length: 328 .-Network Cable Type: Molded.-Product Length: 99.97 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.