Zoro Homepage

DVI 1 to 2 Splitter Cable

  • Mfr # EZ268137

  • Zoro # G804003372


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ268137
Zoro #
G804003372
UPC #
652513887496
Country of Origin
China

Description

This 1ft DVI-D Digital video splitter cable lets you connect two DVI-D capable monitors/displays to a single DVI-D digital video output port. A cost effective solution for dual DVI display configurations.
  • Cable Length: 12".
  • Cable Characteristic: Splitter Cable.
  • Conductor: Copper.
  • Color Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.