Zoro Homepage

Fiber Optic Duplex Patch Cable 32.81ft 2 x LC 2 x LC Duplex Cable Multimode Orange

  • Mfr # EZ646539

  • Zoro # G415782796


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ646539
Zoro #
G415782796
UPC #
661541372287
Country of Origin
China

Description

Cable Type: Fiber Optic.-Cable Characteristic: Patch Cable.-Cable Length: 32.81 ft.-Connector on First End: 2 x LC Male.-Connector on Second End: 2 x LC Male.-Color: Orange.-Type: Network Cable.-Core/Cladding Diameter: 50/125 m.-Immune to electric interference.-Connectors offer greater durability in resisting pulls strains and impacts during cable installation and maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.