Zoro Homepage

Fly Drive Case 6u Space Professional DJ Amplifier Case - 18 in. Body Depth

  • Mfr # EZ927093

  • Zoro # G116054659


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ927093
Zoro #
G116054659
UPC #
746591447052
Country of Origin
China

Description

Music is therapy that instantly cures many of the mental ailments.Sometime it helps us to spring our gloomy mind into cheerful zone.In aspects of that we are proving the LED with the advent of this product there is a wide range of music and the music lovers can get through and grab their favorite one.Features.Hold 6u Amplifier In 18-Inch Standard Depth.Removable Front & Rear Covers For Ease of Use.Heavy Duty Pre-tapped Rack Rails with Mounting Hardware.Electronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection.Heavy duty chrome plated ball corners with stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.