Zoro Homepage

GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle

  • Mfr # EZ32591

  • Zoro # G803914976


product price: $55.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ32591
Zoro #
G803914976
UPC #
654204006957
Country of Origin
China

Description

Features
  • Product Type: GFCI Receptacle
  • Maximum Amperage: 20 amps
  • Nema Type: 5-20R
  • Volts: 125 volts
  • Color: White
  • Material: Thermoplastic
  • UL Listed: Yes
  • Receptacle Outlet Type: Self Test
  • Indoor and Outdoor: Indoor
  • Application: For All Residential Applications
  • Self Test GFCI
  • Tamper Resistant
  • Guide light
  • Back and side wiring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.