Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFTR1-0PW 15 amp 125 V GFCI Receptacle Wall Plate

  • Mfr # EZ155868

  • Zoro # G903900961


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ155868
Zoro #
G903900961
UPC #
654204845624
Country of Origin
China

Description

Features
  • Product Type: GFCI Receptacle
  • Maximum Amperage: 15 amps
  • Nema Type: 1-15 R
  • Volts: 125 volts
  • Color: White
  • Material: Thermoplastic
  • UL Listed: Yes
  • Receptacle Outlet Type: Self Test
  • Indoor and Outdoor: Indoor
  • Comes with screwless wall plate
  • Back and side wiring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.