Zoro Homepage

Locking Connector, L14-3R, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # EZ613105

  • Zoro # G515799779


product price: $42.69
/ea

Key Features

NEMA Receptacle Configuration
L14-3R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ613105
Zoro #
G515799779
UPC #
654204842500
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.05 in
For Minimum Cable Diameter
0.5625 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-3R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Features -Grade: Industrial -Material: Nylon -Plug Type: Curved Blade -Product Type: Locking Connector -Nema Type: L14-3R -Wires Poles: 4 wire 3 pole -Color Family: Black/White -CSA Listed: Yes -Voltage: 125/25 volts -UL Listed: Yes -Maximum Amperage: 3 amps -Grounding -Nylon body and cable clamp with removable insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.