Zoro Homepage

Locking Connector, Non-NEMA, 20 A, 250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # EZ157434

  • Zoro # G912000744


product price: $25.85
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ157434
Zoro #
G912000744
UPC #
654204828207
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Cap Type
No Cap
IP Rating
Not Rated
Standards
CSA Certified to CSA C22.2 No.42, File 31943

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.