Zoro Homepage

M45PATCH1WH Molded Cat 5E Utp Patch Cable Patch Cable, White

  • Mfr # EZ795310

  • Zoro # G915759175


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ795310
Zoro #
G915759175
UPC #
753153376378
Country of Origin
China

Description

Make Fast Ethernet network connections using this high quality Cat5e Cable with Power-over-Ethernet capability. Cat5e Patch Cable “1 ft” meets or exceeds all Cat 5e specifications to ensure reliable Ethernet network connections and features a durable white PVC jacket that enables you to color code your network cable runs as needed. To ensure long-lasting performance this high quality Cat5e patch cable features molded PVC strain relief that prevents the RJ45 connector termination points from bending at sharp angles. reducing the risk of cable damage which could decrease network performance. Constructed of only top quality materials this Cat5e Patch Cord delivers reliable performance. Specifications -Network Cable Type. Patch cable. CAT 5e -Technology. Unshielded twisted pair “UTP” -Wiring Scheme. T568A -American Wire Gauge “AWG”.24 -Wires per Cable.8 wire“s” -Pairs per Cable.4 pair“s” -Features. Molded -Length.1 ft -Color. White -Connector“s”.1 x RJ-45. male -Connector“s” “Other Side”.1 x RJ-45. male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.