Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Surge Protectors- 1080 Joules- 6 Outlets- 15ft.- Putty

  • Mfr # EZ127121

  • Zoro # G403918299


product price: $50.85
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
15 ft.
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ127121
Zoro #
G403918299
UPC #
654204639445
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Standards
UL Listed

Description

Six-outlet strip surge protector offers ABS fire-retardant plastic casing with an illuminated rocker switch. Design also has a heavy-duty power 15' cord, EMI/RFI noise filter, and a light indicator. Surge protector provides 1080 joules of protection for six grounded outlets. Rated at 125 volts, 15 amps and 330 clamping voltage. U.L. listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.