Zoro Homepage

Power Strip, SJT, 6 ft., Gray

  • Mfr # EZ18446

  • Zoro # G410806114


product price: $33.89
/ea

Key Features

Type
SJT
Cord Length
6 ft.
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed; CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ18446
Zoro #
G410806114
UPC #
657248266578
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
SJT
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed; CSA Listed
Number of Outlets
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.