Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential Grade Single Gang Oversized Blank Wallplate

  • Mfr # EZ332783

  • Zoro # G204016408


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ332783
Zoro #
G204016408
UPC #
661541473946
Country of Origin
China

Description

  • Residential grade
  • 1-blank no-device wallplate
  • Oversized
  • UL and CSA Standards and Certifications
  • Thermoset material
  • Box mount
  • Ivory
  • Length: 0.25
  • Width: 5.25
  • Height: 3.93
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.