This item is Discontinued.

This item is Discontinued.
SJT Extension Cord, 16 AWG, Indoor, 16/3, 2 Outlets, IEC 320 C13, Black, PVC, IEC 320 C14, 10 ft (Discontinued)
Mfr #
EZ523996
Zoro #
G811962303
UPC # 723902033180
Country of Origin China
Category Extension Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EZ523996
Zoro #
G811962303
UPC #
723902033180
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
10 ft
Details
Item
Extension Cord
Trade Designation
SJT
Location
Indoor
Number of Outlets
2
Plug Configuration
IEC 320 C14
Receptacle Configuration
IEC 320 C13
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
13A
Standards
UL62, UL817, CSA Listed, RoHS, WEEE, REACH Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.