Zoro Homepage

Slim Micro Usb 3.0 Cable - 10 ft.

  • Mfr # EZ268691

  • Zoro # G715818218


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ268691
Zoro #
G715818218
UPC #
652513850599
Country of Origin
China

Description

A slim USB wire construction that makes it easier to install your USB 3.0 devices and enables you to place them as needed throughout your workspace. Plus the thin Micro USB connector molding makes this a great cable for mobile USB 3.0 devices too - it lets you plug into your device without having to take it out of its case for every charge and sync. Features -Slim cable construction - outer diameter OD of 4 mm. -Redesigned thin Micro USB 3.0 connector molding -Supports USB 3.0 data transfer rates up to 5Gbps -Cable and connectors are compliant with USB 3.0 SuperSpeed specifications -Aluminum-mylar foil with braided shielding -Molded connectors with strain relief -Cable Jacket Type - PVC - Polyvinyl Chloride -Cable Shield Type - Aluminum-Mylar Foil with Braid -Connector Plating - Nickel -Type and Rate - USB 3.0 - 5 Gbit/s -Connector A- 1 - USB 3.0 A 9 pin; SuperSpeed Male -Connector B -1 - USB 3.0 Micro-B 10 pin; SuperSpeed Male -Color - Black -Connector Style - Straight -Product Length - 10 ft. -Weight - 3.1 oz. -Wire Gauge - 24/30/32 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.