Zoro Homepage

Slim Micro-Usb 3.0 Cable - Right-Angle Micro Usb - 2 m.

  • Mfr # EZ268690

  • Zoro # G815818187


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ268690
Zoro #
G815818187
UPC #
652513850568
Country of Origin
China

Description

This slim sturdy USB 3.1 Gen 1 5 Gbps cable also known as a USB 3.0 cable lets you position Micro-USB devices on your desk without the cable getting in the way. It’s thinner and more flexible than standard cables and features a right-angled Micro-USB connector that prevents awkward bends at the connection port. Features -Position your USB 3.0 devices as needed throughout your workspace -Connect to your device even in hard to reach areas and tight spaces -Charge and sync your mobile devices without removing the protective case -Cable Jacket Type PVC - Polyvinyl Chloride -Cable Shield Type Aluminum-Mylar Foil with Braid -Connector Plating Nickel -Type and Rate - USB 3.0 - 5 Gbit/s -Connector A 1 - USB 3.0 A 9 pin; SuperSpeed Male -Connector B 1 - USB 3.0 Micro-B 10 pin; SuperSpeed Male -Cable Length - 6.6 ft. -Color - Black -Connector Style - Straight to Right Angle -Weight - 2.1 oz. -Wire Gauge - 26/32 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.