Zoro Homepage

Straight Blade Receptacle, 5-15R, 15/20 A, 125V AC, Grounded

  • Mfr # EZ29201

  • Zoro # G215088166


product price: $46.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ29201
Zoro #
G215088166
UPC #
657248252793
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15/20 A
Voltage Rating
125V AC
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products