Zoro Homepage

Straight Blade Receptacle, 5-15R, 2 Pole, Grounded

  • Mfr # EZ337114

  • Zoro # G715273857


product price: $15.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Wiring Method
Side
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ337114
Zoro #
G715273857
UPC #
661541492244
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Standards
UL Listed
Flange Type
Non-Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.